Hand Towel, White, 16x27, PK24
Mfr # 7135392
Zoro # G3635125
product price: $55.25
/pk 24, $2.30/eaKey Features
Material
14% Polyester, 86% Cotton
Length
27 in
Width
16 in
Style
Ring Spun
Border
Cam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7135392
Zoro #
G3635125
UPC #
079465703658
Country of Origin
India
Dimensions
Length
27 in
Width
16 in
Overall Width
16 in
Overall Length
27 in
Details
Color
White
Material
14% Polyester, 86% Cotton
Weight
3 lb/dozen
Style
Ring Spun
Border
Cam
Edges
Hemmed
Item
Hand Towel
Product Type
Hand Towel
Border Style
Cam
Material Style
Ring Spun
Series
Cam
Features
Fresh&READY(TM), Intelliweave(TM)
Description
Hand Towel,Width 16 In.,Length 27 In.,Weight 3 lb.,Cam Border,Polyester/Cotton Base, Cotton Loops Material,Hemmed Edges,Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.