Zoro Homepage

Kitchen Towel, Blue, 25" L, 15" W, PK144

  • Mfr # 1C41655

  • Zoro # G812485108


product price: $363.99
/pk 144, $2.53/ea
Free Shipping & Returns

Key Features

Pattern
Windowpane
Overall Width
15 in
Color
Blue
Material
100% Ring-Spun Cotton
Product Type
Kitchen Towel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C41655
Zoro #
G812485108
UPC #
028828365026
Country of Origin
Pakistan

Dimensions

Overall Width
15 in
Overall Length
25 in

Details

Item
Kitchen Towel
Pattern
Windowpane
Color
Blue
Material
100% Ring-Spun Cotton
Product Type
Kitchen Towel

Description

Kitchen Towel, Overall Width 15 in, Product Type Kitchen Towel, Color Blue, Material 100 Percent Ring-Spun Cotton, Overall Length 25 in, Pattern Windowpane, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.