
Kitchen Towel, Gray, 25" L, 15" W, PK144
Mfr # 1C41657
Zoro # G412485072
product price: $361.99
/pk 144, $2.51/ea
Free Shipping & Returns
Key Features
Color
Gray
Pattern
Windowpane
Overall Width
15 in
Overall Length
25 in
Product Type
Kitchen Towel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C41657
Zoro #
G412485072
UPC #
028828656599
Country of Origin
Pakistan
Dimensions
Overall Width
15 in
Overall Length
25 in
Details
Item
Kitchen Towel
Color
Gray
Pattern
Windowpane
Product Type
Kitchen Towel
Material
100% Ring-Spun Cotton
Description
Kitchen Towel, Overall Width 15 in, Product Type Kitchen Towel, Color Gray, Material 100 Percent Ring-Spun Cotton, Overall Length 25 in, Pattern Windowpane, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.