
Kitchen Towel, Tan, 25" L, 15" W, PK144
Mfr # 1C41658
Zoro # G712534173
product price: $330.99
/pk 144, $2.30/ea
Free Shipping & Returns
Key Features
Product Type
Kitchen Towel
Material
100% Ring-Spun Cotton
Color
Tan
Overall Width
15 in
Pattern
Windowpane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C41658
Zoro #
G712534173
UPC #
028828365040
Country of Origin
Pakistan
Dimensions
Overall Width
15 in
Overall Length
25 in
Details
Item
Kitchen Towel
Product Type
Kitchen Towel
Material
100% Ring-Spun Cotton
Color
Tan
Pattern
Windowpane
Description
Kitchen Towel, Overall Width 15 in, Product Type Kitchen Towel, Color Tan, Material 100 Percent Ring-Spun Cotton, Overall Length 25 in, Pattern Windowpane, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.