Mattress Pad, 39 in W, White
Mfr # 5012511
Zoro # G111953728
product price: $173.99
/pk 6, $29.00/ea
Free Shipping & Returns
Key Features
Color
White
Cover Material
Cotton, Polyester
Series
Basics
Water Resistance
Not Water Resistant
Pad Material
Cotton/Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5012511
Zoro #
G111953728
UPC #
088377660010
Country of Origin
Bahrain
Dimensions
Compatible Bed Size
Twin
Overall Length
75 in
Overall Width
39 in
Compatible Bed Height - Maximum
18 in
Details
Color
White
Cover Material
Cotton, Polyester
Item
Mattress Pad
Series
Basics
Water Resistance
Not Water Resistant
Pad Material
Cotton/Polyester
Product Type
Mattress Pad
Thread Count
T130
Grip Style
Elastic Band
Fabric Weight
5 oz
Description
Mattress Pad, Color White, Thickness Not Applicable, Standards Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.