Zoro Homepage

Mattress Pad, 39 in W, White

  • Mfr # 5013367

  • Zoro # G211953673


product price: $169.99
/pk 6, $28.33/ea
Free Shipping & Returns

Key Features

Color
White
Cover Material
100% Microfiber Polyester
Series
Ultra Touch
Overall Width
39 in
Product Type
Mattress Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5013367
Zoro #
G211953673
UPC #
088377662670
Country of Origin
Switzerland

Dimensions

Overall Width
39 in
Compatible Bed Height - Maximum
12 in
Overall Length
80 in
Compatible Bed Size
Twin XL

Details

Color
White
Cover Material
100% Microfiber Polyester
Item
Mattress Pad
Series
Ultra Touch
Product Type
Mattress Pad
Grip Style
Elastic Band
Fabric Weight
2.65 oz

Description

Mattress Pad, Color White, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.