Mattress Pad, 39 in W, White
Mfr # 5013391
Zoro # G711953692
product price: $155.99
/pk 6, $26.00/ea
Free Shipping & Returns
Key Features
Color
White
Cover Material
100% Microfiber Polyester
Series
Ultra Touch
Compatible Bed Height - Maximum
9 in
Grip Style
Elastic Band
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5013391
Zoro #
G711953692
UPC #
088377662786
Country of Origin
Switzerland
Dimensions
Compatible Bed Height - Maximum
9 in
Overall Length
75 in
Compatible Bed Size
Twin
Overall Width
39 in
Details
Color
White
Cover Material
100% Microfiber Polyester
Item
Mattress Pad
Series
Ultra Touch
Grip Style
Elastic Band
Product Type
Mattress Pad
Fabric Weight
2.65 oz
Description
Mattress Pad, Color White, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.