Mattress Pad, 39 in W, White
Mfr # 5014211
Zoro # G711953708
product price: $175.99
/pk 6, $29.33/ea
Free Shipping & Returns
Key Features
Color
White
Cover Material
100% Microfiber Polyester
Series
Ultra Touch
Overall Length
75 in
Compatible Bed Size
Twin Sofa Bed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5014211
Zoro #
G711953708
UPC #
088377052617
Country of Origin
Switzerland
Dimensions
Overall Length
75 in
Compatible Bed Size
Twin Sofa Bed
Overall Width
39 in
Compatible Bed Height - Maximum
6 in
Details
Color
White
Cover Material
100% Microfiber Polyester
Item
Mattress Pad
Series
Ultra Touch
Grip Style
Elastic Band
Product Type
Mattress Pad
Fabric Weight
2.65 oz
Water Resistance
Not Water Resistant
Description
Mattress Pad, Color White, Thickness Not Applicable, Standards Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.