Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattress Pad, 54 in W, White

  • Mfr # 5012512

  • Zoro # G311953788


product price: $191.99
/pk 6, $32.00/ea
Free Shipping & Returns

Key Features

Color
White
Cover Material
Cotton, Polyester
Series
Basics
Overall Length
75 in
Compatible Bed Height - Maximum
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5012512
Zoro #
G311953788
UPC #
088377660027
Country of Origin
Bahrain

Dimensions

Overall Length
75 in
Compatible Bed Height - Maximum
18 in
Overall Width
54 in
Compatible Bed Size
Full

Details

Color
White
Cover Material
Cotton, Polyester
Item
Mattress Pad
Series
Basics
Product Type
Mattress Pad
Fabric Weight
5 oz
Pad Material
Cotton/Polyester
Water Resistance
Not Water Resistant
Grip Style
Elastic Band
Thread Count
T130

Description

Mattress Pad, Color White, Thickness Not Applicable, Standards Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.