Zoro Homepage

Mattress Pad, 54 in W, White

  • Mfr # 5013759

  • Zoro # G511953717


product price: $289.99
/pk 6, $48.33/ea
Free Shipping & Returns

Key Features

Color
White
Cover Material
Cotton, Polyester
Series
Green Dryfast
Water Resistance
Not Water Resistant
Thread Count
T250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5013759
Zoro #
G511953717
UPC #
088377664339
Country of Origin
Bahrain

Dimensions

Compatible Bed Size
Full
Overall Length
75 in
Compatible Bed Height - Maximum
18 in
Overall Width
54 in

Details

Color
White
Cover Material
Cotton, Polyester
Item
Mattress Pad
Series
Green Dryfast
Water Resistance
Not Water Resistant
Thread Count
T250
Grip Style
Elastic Band
Fabric Weight
5 oz
Product Type
Mattress Pad
Pad Material
Cotton/Polyester

Description

Mattress Pad, Color White, Thickness Not Applicable, Standards Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.