Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattress Pad, 54 in W, White

  • Mfr # 5014030

  • Zoro # G511953694


product price: $173.99
/pk 6, $29.00/ea
Free Shipping & Returns

Key Features

Color
White
Cover Material
100% Microfiber Polyester
Series
Ultra Touch
Overall Length
72 in
Overall Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5014030
Zoro #
G511953694
UPC #
088377026687
Country of Origin
Switzerland

Dimensions

Overall Length
72 in
Overall Width
54 in
Compatible Bed Size
Full Sofa Bed
Compatible Bed Height - Maximum
6 in

Details

Color
White
Cover Material
100% Microfiber Polyester
Item
Mattress Pad
Series
Ultra Touch
Product Type
Mattress Pad
Water Resistance
Not Water Resistant
Fabric Weight
2.65 oz
Grip Style
Elastic Band

Description

Mattress Pad, Color White, Thickness Not Applicable, Standards Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.