Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattress Pad, 60 in W, White

  • Mfr # 5013760

  • Zoro # G811953707


product price: $264.99
/pk 5, $53.00/ea
Free Shipping & Returns

Key Features

Color
White
Cover Material
Cotton, Polyester
Series
Green Dryfast
Compatible Bed Size
Queen
Overall Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5013760
Zoro #
G811953707
UPC #
088377664346
Country of Origin
Bahrain

Dimensions

Compatible Bed Size
Queen
Overall Length
80 in
Compatible Bed Height - Maximum
18 in
Overall Width
60 in

Details

Color
White
Cover Material
Cotton, Polyester
Item
Mattress Pad
Series
Green Dryfast
Grip Style
Elastic Band
Thread Count
T250
Product Type
Mattress Pad
Fabric Weight
5 oz
Water Resistance
Not Water Resistant
Pad Material
Cotton/Polyester

Description

Mattress Pad, Color White, Thickness Not Applicable, Standards Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.