Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattress Pad, 60 in W, White

  • Mfr # 5014031

  • Zoro # G711953661


product price: $180.99
/pk 6, $30.17/ea
Free Shipping & Returns

Key Features

Color
White
Cover Material
100% Microfiber Polyester
Series
Ultra Touch
Overall Length
72 in
Fabric Weight
2.65 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5014031
Zoro #
G711953661
UPC #
088377026694
Country of Origin
Switzerland

Dimensions

Overall Length
72 in
Compatible Bed Height - Maximum
6 in
Overall Width
60 in
Compatible Bed Size
Queen Sofa Bed

Details

Color
White
Cover Material
100% Microfiber Polyester
Item
Mattress Pad
Series
Ultra Touch
Fabric Weight
2.65 oz
Water Resistance
Not Water Resistant
Product Type
Mattress Pad
Grip Style
Elastic Band

Description

Mattress Pad, Color White, Thickness Not Applicable, Standards Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.