Zoro Homepage

Mattress Pad, 78 in W, White

  • Mfr # 5013363

  • Zoro # G911953645


product price: $207.99
/pk 5, $41.60/ea
Free Shipping & Returns

Key Features

Color
White
Cover Material
100% Microfiber Polyester
Series
Ultra Touch
Fabric Weight
2.65 oz
Compatible Bed Size
King
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5013363
Zoro #
G911953645
UPC #
088377662632
Country of Origin
Switzerland

Dimensions

Compatible Bed Size
King
Overall Width
78 in
Overall Length
80 in
Compatible Bed Height - Maximum
16 in

Details

Color
White
Cover Material
100% Microfiber Polyester
Item
Mattress Pad
Series
Ultra Touch
Fabric Weight
2.65 oz
Product Type
Mattress Pad
Grip Style
Elastic Band

Description

Mattress Pad, Color White, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.