Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattress Pad, 78 in W, White

  • Mfr # 5013761

  • Zoro # G811953752


product price: $250.99
/pk 4, $62.75/ea
Free Shipping & Returns

Key Features

Color
White
Cover Material
Cotton, Polyester
Series
Green Dryfast
Grip Style
Elastic Band
Thread Count
T250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5013761
Zoro #
G811953752
UPC #
088377664353
Country of Origin
Bahrain

Dimensions

Overall Length
80 in
Overall Width
78 in
Compatible Bed Size
King
Compatible Bed Height - Maximum
18 in

Details

Color
White
Cover Material
Cotton, Polyester
Item
Mattress Pad
Series
Green Dryfast
Grip Style
Elastic Band
Thread Count
T250
Pad Material
Cotton/Polyester
Fabric Weight
5 oz
Product Type
Mattress Pad
Water Resistance
Not Water Resistant

Description

Mattress Pad, Color White, Thickness Not Applicable, Standards Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.