Mattress Pad, King, Waterproof, PK2
Mfr # WATERPROOF MP
Zoro # G8128583
product price: $123.99
/pk 4, $31.00/ea
Free Shipping & Returns
Key Features
Size
King
Color
White
Protects
Mattress
Material
100% Polyester
Type
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WATERPROOF MP
Zoro #
G8128583
UPC #
088377044223
Country of Origin
China
Dimensions
Size
King
Width
78 in
Length
80 in
Pocket Size
Fits Up to 14 in
Compatible Bed Height - Maximum
14 in
Overall Width
78 in
Overall Length
80 in
Compatible Bed Size
King
Details
Color
White
Protects
Mattress
Material
100% Polyester
Type
Waterproof
Item
Mattress Pad
Seam
Pinsonic Quilting
Fabric
100% Polyester
Washing Instructions
Do Not Iron, Machine Wash Cold, Tumble Dry Low
Corners
Knitted Skirt with Elastic
Series
Silent Choice
Product Type
Mattress Pad
Water Resistance
Water Resistant
Grip Style
No Grip
Pad Material
Polyester
Description
Mattress Pad,78 in W,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.