Mattress Pad, Queen, Waterproof, PK2
Mfr # WATERPROOF MP
Zoro # G8226933
product price: $109.99
/pk 4, $27.50/ea
Free Shipping & Returns
Key Features
Size
Queen
Color
White
Protects
Mattress
Material
100% Polyester
Type
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WATERPROOF MP
Zoro #
G8226933
UPC #
088377044216
Country of Origin
China
Dimensions
Size
Queen
Length
80 in
Width
60 in
Pocket Size
Fits Up to 14 in
Overall Width
60 in
Overall Length
80 in
Compatible Bed Size
Queen
Compatible Bed Height - Maximum
14 in
Details
Color
White
Protects
Mattress
Material
100% Polyester
Type
Waterproof
Item
Mattress Pad
Fabric
100% Polyester
Corners
Knitted Skirt with Elastic
Washing Instructions
Do Not Iron, Machine Wash Cold, Tumble Dry Low
Seam
Pinsonic Quilting
Series
Silent Choice
Product Type
Mattress Pad
Grip Style
No Grip
Water Resistance
Water Resistant
Pad Material
Polyester
Description
Mattress Pad,60 in W,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.