Mattress Pad, Twin, 39x75 In., PK4
Mfr # 5014141
Zoro # G2714442
product price: $96.19
/pk 4, $24.05/ea
Free Shipping & Returns
Key Features
Size
Twin
Color
White
Cover Material
100% Cotton
Protects
Mattress
Type
Quilted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5014141
Zoro #
G2714442
UPC #
088377001264
Country of Origin
China
Dimensions
Size
Twin
Width
39 in
Length
75 in
Overall Length
75 in
Compatible Bed Size
Twin
Overall Width
39 in
Compatible Bed Height - Maximum
20 in
Details
Color
White
Cover Material
100% Cotton
Protects
Mattress
Type
Quilted
Item
Mattress Pad
Corners
Up to 14 in
Seam
No
Washing Instructions
Machine Wash
Fabric
Recycle Cotton Cove Poly Fill
Series
EcoPure+
Product Type
Mattress Pad
Pad Material
Polyester
Grip Style
No Grip
Description
Mattress Pad, Quilted, Twin Size, Width 39", Length 75", Recycle Cotton Cove Poly Fill Fabric, N, Corners Up To 14", Machine Wash And Dry Per Care Label, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.