Zoro Homepage

Mattress Pad, Twin, Waterproof, PK2

  • Mfr # WATERPROOF MP

  • Zoro # G8240267


product price: $80.99
/pk 4, $20.25/ea
Free Shipping & Returns

Key Features

Size
Twin
Color
White
Protects
Mattress
Material
100% Polyester
Type
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WATERPROOF MP
Zoro #
G8240267
UPC #
088377044193
Country of Origin
China

Dimensions

Size
Twin
Pocket Size
Fits Up to 14 in
Width
39 in
Length
75 in
Overall Width
39 in
Compatible Bed Height - Maximum
14 in
Overall Length
75 in
Compatible Bed Size
Twin

Details

Color
White
Protects
Mattress
Material
100% Polyester
Type
Waterproof
Item
Mattress Pad
Fabric
100% Polyester
Washing Instructions
Do Not Iron, Machine Wash Cold, Tumble Dry Low
Seam
Pinsonic Quilting
Corners
Knitted Skirt with Elastic
Series
Silent Choice
Product Type
Mattress Pad
Water Resistance
Water Resistant
Grip Style
No Grip
Pad Material
Polyester

Description

Mattress Pad,39 in W,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.