Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattress/Box Spring Protector, 39"W, White

  • Mfr # 5013183

  • Zoro # G611953662


product price: $125.99
/pk 8, $15.75/ea
Free Shipping & Returns

Key Features

Color
White
Cover Material
100% Polyester
Series
Silent Choice
Fabric Weight
2.65 oz
Compatible Bed Height - Maximum
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5013183
Zoro #
G611953662
UPC #
088377661369
Country of Origin
Switzerland

Dimensions

Compatible Bed Height - Maximum
19 in
Overall Length
75 in
Compatible Bed Size
Twin
Overall Width
39 in

Details

Color
White
Cover Material
100% Polyester
Item
Mattress/Box Spring Protector
Series
Silent Choice
Fabric Weight
2.65 oz
Grip Style
Elastic Band
Product Type
Mattress/Box Spring Protector

Description

Mattress/Box Spring Protector, Color White, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.