Mattress/Box Spring Protector, 39"W, White
Mfr # 5013942
Zoro # G611953730
product price: $405.99
/pk 12, $33.83/ea
Free Shipping & Returns
Key Features
Color
White
Cover Material
100% Non-Woven Polyester, Brushed Microfiber
Series
Silent Choice
Overall Width
39 in
Product Type
Mattress/Box Spring Protector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5013942
Zoro #
G611953730
UPC #
088377024676
Country of Origin
Switzerland
Dimensions
Overall Width
39 in
Compatible Bed Size
Twin
Overall Length
75 in
Compatible Bed Height - Maximum
12 in
Details
Color
White
Cover Material
100% Non-Woven Polyester, Brushed Microfiber
Item
Mattress/Box Spring Protector
Series
Silent Choice
Product Type
Mattress/Box Spring Protector
Grip Style
Zipper
Fabric Weight
2.65 oz
Resistance Properties
Bedbug Resistant
Water Resistance
Water Resistant
Description
Mattress/Box Spring Protector, Color White, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.