Mattress/Box Spring Protector, 54"W, White
Mfr # 5013185
Zoro # G411953718
product price: $153.99
/pk 8, $19.25/ea
Free Shipping & Returns
Key Features
Color
White
Cover Material
100% Polyester
Series
Silent Choice
Product Type
Mattress/Box Spring Protector
Grip Style
Elastic Band
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5013185
Zoro #
G411953718
UPC #
088377661383
Country of Origin
Switzerland
Dimensions
Compatible Bed Height - Maximum
19 in
Overall Width
54 in
Compatible Bed Size
Full
Overall Length
75 in
Details
Color
White
Cover Material
100% Polyester
Item
Mattress/Box Spring Protector
Series
Silent Choice
Product Type
Mattress/Box Spring Protector
Grip Style
Elastic Band
Fabric Weight
2.65 oz
Description
Mattress/Box Spring Protector, Color White, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.