Zoro Homepage

Mattress/Box Spring Protector, 54"W, White

  • Mfr # 5013947

  • Zoro # G611953648


product price: $510.99
/pk 12, $42.58/ea
Free Shipping & Returns

Key Features

Color
White
Cover Material
100% Non-Woven Polyester, Brushed Microfiber
Series
Silent Choice
Compatible Bed Size
Full XL
Overall Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5013947
Zoro #
G611953648
UPC #
088377024720
Country of Origin
Switzerland

Dimensions

Compatible Bed Size
Full XL
Overall Length
80 in
Overall Width
54 in
Compatible Bed Height - Maximum
12 in

Details

Color
White
Cover Material
100% Non-Woven Polyester, Brushed Microfiber
Item
Mattress/Box Spring Protector
Series
Silent Choice
Fabric Weight
2.65 oz
Product Type
Mattress/Box Spring Protector
Resistance Properties
Bedbug Resistant
Grip Style
Zipper
Water Resistance
Water Resistant

Description

Mattress/Box Spring Protector, Color White, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.