Zoro Homepage

Pillow, 26 in L, White

  • Mfr # 5013362

  • Zoro # G411953770


product price: $72.69
/pk 12, $6.06/ea

Key Features

Fill Weight
19 oz
Color
White
Cover Material
Microfiber
Product Type
Pillow
Core Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5013362
Zoro #
G411953770
UPC #
088377662625
Country of Origin
Switzerland

Dimensions

Overall Length
26 in
Overall Width
20 in

Details

Item
Pillow
Fill Weight
19 oz
Color
White
Cover Material
Microfiber
Product Type
Pillow
Core Material
Polyester
Series
Ultra Touch

Description

Pillow, Color White, 19 oz Fill Weight, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.