Pillow, 26 in L, White
Mfr # 5013754
Zoro # G511953786
product price: $198.99
/pk 12, $16.58/ea
Free Shipping & Returns
Key Features
Fill Weight
22 oz
Color
White
Overall Length
26 in
Product Type
Pillow
Cover Material
Cotton, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5013754
Zoro #
G511953786
UPC #
088377664308
Country of Origin
Bahrain
Dimensions
Overall Length
26 in
Overall Width
20 in
Details
Item
Pillow
Fill Weight
22 oz
Color
White
Product Type
Pillow
Cover Material
Cotton, Polyester
Core Material
Polyester
Series
Green
Description
Pillow, Color White, 22 oz Fill Weight, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.