Pillow, 30 in L, White
Mfr # 5013361
Zoro # G511953762
product price: $70.69
/pk 10, $7.07/eaKey Features
Fill Weight
22 oz
Color
White
Cover Material
Microfiber
Overall Length
30 in
Product Type
Pillow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5013361
Zoro #
G511953762
UPC #
088377662618
Country of Origin
Switzerland
Dimensions
Overall Length
30 in
Overall Width
20 in
Details
Item
Pillow
Fill Weight
22 oz
Color
White
Cover Material
Microfiber
Product Type
Pillow
Core Material
Polyester
Series
Ultra Touch
Description
Pillow, Color White, 22 oz Fill Weight, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.