Zoro Homepage

Pillow, 30 in L, White

  • Mfr # 5014506

  • Zoro # G811953820


product price: $79.59
/pk 8, $9.95/ea
Free Shipping & Returns

Key Features

Fill Weight
21 oz
Color
White
Cover Material
Cotton
Product Type
Pillow
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5014506
Zoro #
G811953820
UPC #
088377020517
Country of Origin
Bahrain

Dimensions

Overall Width
20 in
Overall Length
30 in

Details

Item
Pillow
Fill Weight
21 oz
Color
White
Cover Material
Cotton
Product Type
Pillow
Core Material
Polyester
Series
EcoPure

Description

Pillow, Color White, 21 oz Fill Weight, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.