Zoro Homepage

Pillow, 36 in L, White

  • Mfr # 5007124

  • Zoro # G311953818


product price: $64.49
/pk 6, $10.75/ea

Key Features

Fill Weight
25 oz
Color
White
Overall Width
20 in
Overall Length
36 in
Cover Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5007124
Zoro #
G311953818
UPC #
088377001363
Country of Origin
Switzerland

Dimensions

Overall Width
20 in
Overall Length
36 in

Details

Item
Pillow
Fill Weight
25 oz
Color
White
Cover Material
Cotton
Core Material
Polyester
Product Type
Pillow
Series
EcoPure

Description

Pillow, Color White, 25 oz Fill Weight, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.