Pillow, 36 in L, White
Mfr # 5013360
Zoro # G411953794
product price: $68.39
/pk 8, $8.55/eaKey Features
Fill Weight
27 oz
Color
White
Product Type
Pillow
Cover Material
Microfiber
Core Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5013360
Zoro #
G411953794
UPC #
088377662601
Country of Origin
Switzerland
Dimensions
Overall Width
20 in
Overall Length
36 in
Details
Item
Pillow
Fill Weight
27 oz
Color
White
Product Type
Pillow
Cover Material
Microfiber
Core Material
Polyester
Series
Ultra Touch
Description
Pillow, Color White, 27 oz Fill Weight, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.