Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Protector, 30 in L, White

  • Mfr # 5013977

  • Zoro # G411953787


product price: $209.99
/pk 72, $2.92/ea
Free Shipping & Returns

Key Features

Color
White
Material
Cotton, Polyester
Seam
Seam Included
Washing Instructions
Dry On Medium Heat, Machine Wash Cold, Medium Iron If Needed, Non-Chlorine Bleach When Needed, Wash Colors Separately
Overall Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5013977
Zoro #
G411953787
UPC #
088377661000
Country of Origin
Pakistan

Dimensions

Overall Length
30 in
For Pillow Size
Queen
Overall Width
20 in

Details

Color
White
Material
Cotton, Polyester
Item
Pillow Protector
Seam
Seam Included
Washing Instructions
Dry On Medium Heat, Machine Wash Cold, Medium Iron If Needed, Non-Chlorine Bleach When Needed, Wash Colors Separately
Thread Count
T180
Hem Color
White
Closure Style
Zipper
Fabric Pattern
Solid
Fabric Material
40% Polyester, 60% Cotton
Product Type
Pillow Protector

Description

Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.