Pillow Protector, 30 in L, White
Mfr # 5013986
Zoro # G111953803
product price: $228.99
/pk 72, $3.18/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polyester, Polyurethane
Washing Instructions
Do Not Iron, Dry On Low Heat, Machine Wash Cold On Delicate Cycle, Non-Chlorine Bleach When Needed, Wash Separately
Seam
Seam Included
Series
Silent Choice
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5013986
Zoro #
G111953803
UPC #
088377020982
Country of Origin
Switzerland
Dimensions
Overall Width
20 in
For Pillow Size
Queen
Overall Length
30 in
Details
Color
White
Material
Polyester, Polyurethane
Item
Pillow Protector
Washing Instructions
Do Not Iron, Dry On Low Heat, Machine Wash Cold On Delicate Cycle, Non-Chlorine Bleach When Needed, Wash Separately
Seam
Seam Included
Series
Silent Choice
Fabric Material
Microfiber
Closure Style
Zipper
Fabric Technology
Silent Choice
Protection Features
Moisture
Hem Color
White
Thread Count
T180
Fabric Pattern
Solid
Product Type
Pillow Protector
Description
Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.