Pillow Protector, 30 in L, White
Mfr # 5014554
Zoro # G411953749
product price: $149.99
/pk 72, $2.08/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polyester
Washing Instructions
Dry On Medium Heat, Low Iron If Needed, Machine Wash Cold, Non-Chlorine Bleach When Needed, Wash Colors Separately
Series
Ultra Touch
Seam
Seam Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5014554
Zoro #
G411953749
UPC #
088377661901
Country of Origin
Pakistan
Dimensions
Overall Length
30 in
Overall Width
20 in
For Pillow Size
Queen
Details
Color
White
Material
Polyester
Item
Pillow Protector
Washing Instructions
Dry On Medium Heat, Low Iron If Needed, Machine Wash Cold, Non-Chlorine Bleach When Needed, Wash Colors Separately
Series
Ultra Touch
Seam
Seam Included
Hem Color
White
Fabric Pattern
Solid
Closure Style
Zipper
Product Type
Pillow Protector
Thread Count
T180
Fabric Material
Microfiber
Description
Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.