Pillow Protector, 36 in L, White
Mfr # 5013984
Zoro # G611953778
product price: $167.99
/pk 72, $2.33/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polyester
Series
Ultra Touch
Washing Instructions
Dry On Medium Heat, Low Iron If Needed, Machine Wash Cold, Non-Chlorine Bleach When Needed, Wash Colors Separately
Seam
Seam Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5013984
Zoro #
G611953778
UPC #
088377661918
Country of Origin
Switzerland
Dimensions
Overall Width
20 in
Overall Length
36 in
For Pillow Size
King
Details
Color
White
Material
Polyester
Item
Pillow Protector
Series
Ultra Touch
Washing Instructions
Dry On Medium Heat, Low Iron If Needed, Machine Wash Cold, Non-Chlorine Bleach When Needed, Wash Colors Separately
Seam
Seam Included
Product Type
Pillow Protector
Thread Count
T180
Fabric Pattern
Solid
Hem Color
White
Closure Style
Zipper
Fabric Material
Microfiber
Description
Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.