Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Protector, 36 in L, White

  • Mfr # 5013987

  • Zoro # G311953795


product price: $265.99
/pk 72, $3.69/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyester, Polyurethane
Series
Silent Choice
Seam
Seam Included
Washing Instructions
Do Not Iron, Dry On Low Heat, Machine Wash Cold On Delicate Cycle, Non-Chlorine Bleach When Needed, Wash Separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5013987
Zoro #
G311953795
UPC #
088377020999
Country of Origin
Switzerland

Dimensions

For Pillow Size
King
Overall Width
20 in
Overall Length
36 in

Details

Color
White
Material
Polyester, Polyurethane
Item
Pillow Protector
Series
Silent Choice
Seam
Seam Included
Washing Instructions
Do Not Iron, Dry On Low Heat, Machine Wash Cold On Delicate Cycle, Non-Chlorine Bleach When Needed, Wash Separately
Protection Features
Moisture
Thread Count
T180
Hem Color
White
Fabric Pattern
Solid
Closure Style
Zipper
Product Type
Pillow Protector
Fabric Material
Microfiber
Fabric Technology
Silent Choice

Description

Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.