Zoro Homepage

Pillow Sham, King, 20" W, 36" L, PK20

  • Mfr # 1C18621

  • Zoro # G6617451


product price: $130.99
/pk 20, $6.55/ea
Free Shipping & Returns

Key Features

Size
King
Material
Polyester, Cotton
Type
Envelope
Thread Count
T250
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C18621
Zoro #
G6617451
UPC #
028828280244
Country of Origin
Bahrain

Dimensions

Size
King
Pocket Size
0
Width
20 in
Length
36 in
Overall Length
36 in
Hem Size
2 in
Overall Width
20 in
For Pillow Size
King

Details

Color
White Stripe
Material
Polyester, Cotton
Type
Envelope
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Pillow Sham
Closure
Overlap
Hem Color
White
Corners
Flanged
Product Type
Pillow Sham
Washing Instructions
Machine Wash Warm, Tumble Dry Medium, Warm Iron as Needed
Fabric Pattern
Striped
Corner Style
Flanged
Fabric Material
40% Polyester, 60% Cotton
Closure Style
Overlap

Description

Pillow Sham, Envelope, King Size, Width 20 In., Length 36 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White Stripe, Hem Color White, Corners Flanged, Closure 4 In. Overlap, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.