Zoro Homepage

Pillow Sham, Standard, 20" W, 26" L, PK24

  • Mfr # 1C13451

  • Zoro # G6617497


product price: $103.99
/pk 24, $4.33/ea
Free Shipping & Returns

Key Features

Size
Full
Material
Polyester, Cotton
Type
Envelope
Thread Count
T250
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C13451
Zoro #
G6617497
UPC #
028828279521
Country of Origin
Bahrain

Dimensions

Size
Full
Pocket Size
0
Width
20 in
Length
26 in
Hem Size
2 in
Overall Width
20 in
For Pillow Size
Standard
Overall Length
26 in

Details

Color
White
Material
Polyester, Cotton
Type
Envelope
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Pillow Sham
Closure
Overlap
Hem Color
White
Corners
Flanged
Product Type
Pillow Sham
Washing Instructions
Machine Wash Warm, Tumble Dry Medium, Warm Iron as Needed
Fabric Material
40% Polyester, 60% Cotton
Closure Style
Overlap
Corner Style
Flanged
Fabric Pattern
Solid

Description

Pillow Sham, Envelope, Standard Size, Width 20 In., Length 26 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White, Hem Color White, Corners Flanged, Closure 4 In. Overlap, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.