Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Sham, White Stripe, 20" W, 26"L, PK24

  • Mfr # 1C18619

  • Zoro # G0748078


product price: $103.99
/pk 24, $4.33/ea
Free Shipping & Returns

Key Features

Size
Full
Material
Polyester, Cotton
Type
Envelope
Thread Count
T250
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C18619
Zoro #
G0748078
UPC #
028828280220
Country of Origin
Bahrain

Dimensions

Size
Full
Length
26 in
Pocket Size
0
Width
20 in
Overall Length
26 in
Overall Width
20 in
For Pillow Size
Standard
Hem Size
2 in

Details

Color
White Stripe
Material
Polyester, Cotton
Type
Envelope
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Pillow Sham
Corners
Flanged
Hem Color
White
Closure
Overlap
Product Type
Pillow Sham
Washing Instructions
Machine Wash Warm, Tumble Dry Medium, Warm Iron as Needed
Closure Style
Overlap
Corner Style
Flanged
Fabric Material
40% Polyester, 60% Cotton
Fabric Pattern
Striped

Description

Pillow Sham, Envelope, Standard Size, Width 20 In., Length 26 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White Stripe, Hem Color White, Corners Flanged, Closure 4 In. Overlap, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.