Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillowcase, King, Bone, 44" W, 45" L, PK12

  • Mfr # 1A05385

  • Zoro # G6617208


product price: $40.49
/pk 12, $3.37/ea

Key Features

Size
King
Material
Polyester, Cotton
Type
Case
Thread Count
T200
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A05385
Zoro #
G6617208
UPC #
028828978905
Country of Origin
Bahrain

Dimensions

Size
King
Length
45 in
Pocket Size
0
Width
44 in
For Pillow Size
King
Overall Length
40 in
Overall Width
20 in
Hem Size
3 in

Details

Color
Bone
Material
Polyester, Cotton
Type
Case
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Pillowcase
Corners
Folded and Sewn
Hem
3 in
Hem Color
White
Product Type
Pillowcase
Washing Instructions
Machine Wash Warm, Tumble Dry Medium, Warm Iron as Needed
Fabric Technology
Staybright(R)
Corner Style
Folded and Sewn
Fabric Material
40% Polyester, 60% Cotton
Fabric Pattern
Solid

Description

Pillowcase, Crease Resistant, Case, Fade Resistant, King Size, Width 44 In., Length 45 In., 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 0, Color Bone, Hem Color White, Corners Folded and Sewn, Hem 3 In., Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.