Pillowcase, King, White Stripe, 46" L, PK12
Mfr # 1S21624
Zoro # G6617059
product price: $50.19
/pk 12, $4.18/eaKey Features
Material
Polyester, Cotton
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Corners
Folded and Sewn
Hem Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1S21624
Zoro #
G6617059
UPC #
028828977663
Country of Origin
Bahrain
Dimensions
Size
King
Length
46 in
Pocket Size
0
Width
44 in
For Pillow Size
King
Overall Length
40 in
Overall Width
20 in
Hem Size
3 in
Details
Color
Fresh White
Material
Polyester, Cotton
Type
Case
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Pillowcase
Corners
Folded and Sewn
Hem Color
White
Hem
4 in
Product Type
Pillowcase
Washing Instructions
Machine Wash Warm, Tumble Dry Medium, Warm Iron as Needed
Fabric Material
40% Polyester, 60% Cotton
Corner Style
Folded and Sewn
Fabric Pattern
Striped
Description
Pillowcase, Crease Resistant, Case, King Size, Width 44 In., Length 46 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White Stripe, Hem Color White, Corners Folded and Sewn, Hem 4 In., Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.