Zoro Homepage

Pillowcase, Queen Size, 39 in. L, PK12

  • Mfr # 1A27385

  • Zoro # G3886261


product price: $39.29
/pk 12, $3.27/ea

Key Features

Color
Fresh White
Material
Polyester, Cotton
Type
Case
Thread Count
T200
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A27385
Zoro #
G3886261
UPC #
028828070159
Country of Origin
Bahrain

Dimensions

Size
Queen
Length
39 in
Width
44 in
Hem Size
3 in
For Pillow Size
Queen
Overall Width
20 in
Overall Length
34 in

Details

Color
Fresh White
Material
Polyester, Cotton
Type
Case
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Pillowcase
Corners
Sewn
Hem
3 in
Product Type
Pillowcase
Washing Instructions
Machine Wash Warm, Tumble Dry Medium
Corner Style
Sewn
Fabric Material
40% Polyester, 60% Cotton
Fabric Pattern
Solid
Fabric Technology
Dryfast(R)

Description

Pillowcase, Case, Queen Size, Width 44 In., Length 39 In., 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Corners Hemmed, Color White, Hem 3 In., Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.