Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillowcase, Standard, 44" W, 35" L, PK12

  • Mfr # 1A30167

  • Zoro # G6617445


product price: $35.39
/pk 12, $2.95/ea

Key Features

Color
Fresh White
Size
Full
Material
Polyester, Cotton
Type
Case
Thread Count
T200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A30167
Zoro #
G6617445
UPC #
028828179678
Country of Origin
Bahrain

Dimensions

Size
Full
Pocket Size
0
Width
44 in
Length
35 in
Overall Width
20 in
For Pillow Size
Standard
Overall Length
30 in
Hem Size
3 in

Details

Color
Fresh White
Material
Polyester, Cotton
Type
Case
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Pillowcase
Hem
3 in
Hem Color
White
Corners
Folded and Sewn
Product Type
Pillowcase
Washing Instructions
Machine Wash Warm, Tumble Dry Medium, Warm Iron as Needed
Corner Style
Sewn
Fabric Material
40% Polyester, 60% Cotton
Fabric Pattern
Solid

Description

Pillowcase, Crease Resistant, Case, Standard Size, Width 44 In., Length 35 In., 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 0, Color White, Hem Color White, Corners Folded and Sewn, Hem 3 In., Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.