Zoro Homepage

Pillowcase, Standard, 44" W, 36" L, PK12

  • Mfr # 1A37109

  • Zoro # G6616989


product price: $36.89
/pk 12, $3.07/ea

Key Features

Material
Polyester, Cotton
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Hem Color
White
Pocket Size
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A37109
Zoro #
G6616989
UPC #
028828276605
Country of Origin
Bahrain

Dimensions

Size
Full
Pocket Size
0
Length
36 in
Width
44 in
Overall Length
30 in
Overall Width
20 in
For Pillow Size
Standard
Hem Size
4 in

Details

Color
Fresh White
Material
Polyester, Cotton
Type
Fitted
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Pillowcase
Hem Color
White
Hem
4 in
Corners
Folded and Sewn
Product Type
Pillowcase
Washing Instructions
Machine Wash Warm, Tumble Dry Medium, Warm Iron as Needed
Fabric Pattern
Solid
Fabric Material
40% Polyester, 60% Cotton
Corner Style
Folded and Sewn

Description

Pillowcase, Crease Resistant, Fitted, Standard Size, Width 44 In., Length 36 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White, Hem Color White, Corners Folded and Sewn, Hem 4 In., Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.