Zoro Homepage

Pillowcase, Standard, Bone, 44" W, 35"L, PK12

  • Mfr # 1A05355

  • Zoro # G6617226


product price: $31.89
/pk 12, $2.66/ea

Key Features

Color
Bone
Size
Full
Material
Polyester, Cotton
Type
Case
Thread Count
T200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A05355
Zoro #
G6617226
UPC #
028828978882
Country of Origin
Bahrain

Dimensions

Size
Full
Length
35 in
Width
44 in
Pocket Size
0
Overall Length
30 in
Hem Size
3 in
Overall Width
20 in
For Pillow Size
Standard

Details

Color
Bone
Material
Polyester, Cotton
Type
Case
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Pillowcase
Hem Color
White
Hem
3 in
Corners
Folded and Sewn
Product Type
Pillowcase
Washing Instructions
Machine Wash Warm, Tumble Dry Medium, Warm Iron as Needed
Corner Style
Folded and Sewn
Fabric Technology
Staybright(R)
Fabric Pattern
Solid
Fabric Material
40% Polyester, 60% Cotton

Description

Pillowcase, Crease Resistant, Case, Fade Resistant, Standard Size, Width 44 In., Length 35 In., 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 0, Color Bone, Hem Color White, Corners Folded and Sewn, Hem 3 In., Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.