Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Towel, Blue/White, 30x70, PK12

  • Mfr # 7133188

  • Zoro # G3584007


product price: $154.99
/pk 12, $12.92/ea
Free Shipping & Returns

Key Features

Color
Blue/White Stripe
Width
30 in
Length
70 in
Border
Dobby
Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7133188
Zoro #
G3584007
UPC #
079465778533
Country of Origin
Pakistan

Dimensions

Width
30 in
Length
70 in
Overall Width
30 in
Overall Length
70 in

Details

Item
Pool Towel
Color
Blue/White Stripe
Border
Dobby
Material
100% Cotton
Weight
15 lb/dozen
Style
Ring Spun
Edges
Hemmed
Product Type
Pool Towel
Border Style
Dobby
Material Style
Ring Spun
Series
Tropical Sripe
Features
Fresh&READY(TM)

Description

Pool Towel,Width 30 In.,Length 70 In.,Weight 15 lbs. per oz.,Dobby Border,100 Percent Cotton Material,Hemmed Edges,Color Blue/White Stripe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.