Zoro Homepage

Pool Towel, Persimmon, 30x54, PK12

  • Mfr # 7135350

  • Zoro # G3584052


product price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns

Key Features

Color
Persimmon
Width
30 in
Length
54 in
Material
100% Cotton
Edges
Hemmed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7135350
Zoro #
G3584052
UPC #
079465817317
Country of Origin
Pakistan

Dimensions

Width
30 in
Length
54 in
Overall Length
54 in
Overall Width
30 in

Details

Item
Pool Towel
Color
Persimmon
Material
100% Cotton
Edges
Hemmed
Weight
14 lb/dozen
Border
Dobby
Style
Ring Spun
Product Type
Pool Towel
Border Style
Dobby
Material Style
Ring Spun
Series
Staybright
Features
Fresh&READY(TM)

Description

Pool Towel,Width 30 In.,Length 54 In.,Weight 14 lbs. per oz.,Dobby Border,100 Percent Cotton Material,Hemmed Edges,Color Persimmon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.