Pool Towel, w/Blue Stripe, 20x40, PK12
Mfr # 7133199
Zoro # G3641863
product price: $68.99
/pk 12, $5.75/eaKey Features
Color
Blue Center Stripe
Width
20 in
Length
40 in
Style
Ring Spun
Border
Cam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7133199
Zoro #
G3641863
UPC #
079465727081
Country of Origin
Pakistan
Dimensions
Width
20 in
Length
40 in
Overall Length
40 in
Overall Width
20 in
Details
Item
Pool Towel
Color
Blue Center Stripe
Style
Ring Spun
Border
Cam
Material
100% Cotton Loops, 50% Polyester/50% Cotton (Base)
Weight
5-1/2 lb/dozen
Edges
Hemmed
Product Type
Pool Towel
Material Style
Ring Spun
Border Style
Cam
Series
Blue Center Stripe
Features
Fresh&READY(TM), Intelliweave(TM)
Description
Pool Towel,Width 20 In.,Length 40 In.,Weight 5-1/2 lb.,Cam Border,Polyester/Cotton Base, Cotton Loops Material,Hemmed Edges,Color Blue Center Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.