
Pot Holder, Ring-Spun Cotton, Blue, PK48
Mfr # 1C41651
Zoro # G512485019
product price: $87.19
/pk 48, $1.82/ea
Free Shipping & Returns
Key Features
Overall Length
7 in
Product Type
Pot Holder
Material
Ring-Spun Cotton
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C41651
Zoro #
G512485019
UPC #
028828364999
Country of Origin
Pakistan
Dimensions
Overall Length
7 in
Details
Item
Pot Holder
Product Type
Pot Holder
Material
Ring-Spun Cotton
Color
Blue
Description
Pot Holder, Product Type Pot Holder, Color Blue, Material Ring-Spun Cotton, Overall Length 7 in, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.