
Pot Holder, Ring-Spun Cotton, Gray, PK48
Mfr # 1C41653
Zoro # G312534139
product price: $79.15
/pk 48, $1.65/ea
Free Shipping & Returns
Key Features
Overall Length
7 in
Color
Gray
Material
Ring-Spun Cotton
Product Type
Pot Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C41653
Zoro #
G312534139
UPC #
028828656575
Country of Origin
Pakistan
Dimensions
Overall Length
7 in
Details
Item
Pot Holder
Color
Gray
Material
Ring-Spun Cotton
Product Type
Pot Holder
Description
Pot Holder, Product Type Pot Holder, Color Gray, Material Ring-Spun Cotton, Maximum Temperature Not Applicable, Overall Length 7 in, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.