Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pot Holder, Ring-Spun Cotton, Tan, PK48

  • Mfr # 1C41654

  • Zoro # G812485160


product price: $86.79
/pk 48, $1.81/ea
Free Shipping & Returns

Key Features

Material
Ring-Spun Cotton
Color
Tan
Product Type
Pot Holder
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C41654
Zoro #
G812485160
UPC #
028828365019
Country of Origin
Pakistan

Dimensions

Overall Length
7 in

Details

Item
Pot Holder
Material
Ring-Spun Cotton
Color
Tan
Product Type
Pot Holder

Description

Pot Holder, Product Type Pot Holder, Color Tan, Material Ring-Spun Cotton, Overall Length 7 in, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.