Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, King, Bone, 78" W, 80" L, PK6

  • Mfr # 1S49680

  • Zoro # G6617077


product price: $92.39
/pk 6, $15.40/ea
Free Shipping & Returns

Key Features

Color
Bone
Size
King
Type
Fitted
Thread Count
T200
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1S49680
Zoro #
G6617077
UPC #
028828979070
Country of Origin
Bahrain

Dimensions

Size
King
Width
78 in
Pocket Size
12 in
Length
80 in
Overall Length
80 in
Overall Width
78 in
For Mattress Height
12 in
Fits Mattress Size
King

Details

Color
Bone
Type
Fitted
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Fitted Sheet
Closure
Sewn
Hem Color
Gold
Corners
Elastic
Product Type
Fitted Sheet
Closure Style
Elastic Fitted
Fabric Material
40% Polyester, 60% Cotton
Sheet Pattern
Solid
Fabric Technology
Staybright(R)
Corner Style
Sewn
Disposability
Reusable
Features
Lock-Stitched Hems
Series
Millennium

Description

Fitted Sheet, Fitted, King Size, Width 78 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 12 in, Color Bone, Hem Color Gold, Corners Elastic, Closure Sewn, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.